Shop All Spray Bottles
Unger
Replacement Sleeve, 18"L, Fabric
Mfr # WS450
Zoro # G0404354
product price: $18.62
/ea
$18.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Squeegee Blade Shape Straight
- FDA Compliant No
- Color Coding System No
- Squeegee Blade Width 18 in
Product Information
- Brand Unger
- MFR # WS450
- Zoro # G0404354
- UPC # 761475631600
- Country of Origin United States
- Category Spray Bottles
Dimensions
Squeegee Blade Width | 18 in |
Length | 18" |
Pad Length | 18 in |
Details
Item | Replacement Window Washer Sleeve |
Color | White |
Squeegee Blade Shape | Straight |
FDA Compliant | No |
Color Coding System | No |
Application | Replacement Squeegee Sleeve |
For Use With | 18" Window Strip Washer |
Product Type | Window Washing Sleeve |
Pad Color | White |
Pad Material | Cloth |
Compatible Manufacturer Part Number | VP450, WC450 |
Holder Material | Not Included |
Description
Replacement Window Washer Sleeve, Pad Length 18 in, Pad Material Cloth, Product Type Window Washing Sleeve, Compatible Grainger Part Number 3U429, 3U435, Compatible Manufacturer Part Number VP450, WC450, Holder Material Not Included, Pad Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Pail Lid, White, Polypropylene (56895)
- SMELLS BE GONE Smells Begone Rain 15Oz (50516)
- PULLMAN-HOLT Vacuum Bag, For Canister Vacuum, 10" L (591213301)
- SAS GROUP SAS Group 240593 Fuller Brush Full Crystal Refill (240593)
- UNGER Window Washer, Fabric (WC450)
- UNGER Bucket, 6 gal., Green (QB220)
- UNGER Window Washer, Fabric (WC350)
- UNGER Cranked Joint Angle Adapter, Zinc Alloy (CJA00)
- UNGER 33 oz. Clear, Preprinted Trigger Spray Bottle (SOABG)
- UNGER Replacement Sleeve, 14"L, Fabric (WS350)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130254)
- Unger Spray Bottles