Shop All Handles, Frames and Braces
Unger
Pole, Telescoping, 2-Section, OptiLoc, 13', SR/GN
Mfr # UNGEZ400
Zoro # G801846651
product price: $75.10
/ea
Free Shipping & Returns
$75.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 13.12 ft
- Handle Color Green
- Features Sturdy; Comfortable Grip; Sliding Collar Lock; Anti-slip End Cap
- Application Cleaning
- Material Anodized Aluminum; Plastic
Product Information
- Brand Unger
- MFR # UNGEZ400
- Zoro # G801846651
- UPC # 761475604802
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 13.12 ft |
Width | 2" |
Height | 2" |
Details
Handle Color | Green |
Item | OptiLoc 2-section Extension Pole |
Features | Sturdy; Comfortable Grip; Sliding Collar Lock; Anti-slip End Cap |
Application | Cleaning |
Material | Anodized Aluminum; Plastic |
Handle Type | Telescopic |
For Use With | Unger High Access and Window Cleaning Tools |
Type | Extension Pole |
Description
Work safely from the ground with this sturdy, two-section telescopic extension pole. It is made of anodized, extruded drawn aluminum with 3-1/2" nylon locking collars and ErgoTec snap-in locking cone for faster and easier tool change. Anti-Slip End Cap helps keep the OptiLoc pole in place when on the ground and protects against damage. Sure Grip Locking Collar is ergonomically designed for comfort, allowing a better grip with cold and wet hands. Use this OptiLoc 2-Section Pole with all Unger High Access and Window Cleaning Tools. Length listed is the extended length. These poles are slightly less than 1/2 of the extended length when compacted.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARESOUR SANITIZER WIPES BUCKET FOR 800CT WIPES (B-01)
- KIMBERLY-CLARK PROFESSIONAL Gentle Lotion Skin Cleanser (91556), Floral, Pink, 1.0 L Bottles, 6 Bottles / Case (91556)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES8, PK2 (7753-02)
- 3M COMMERCIAL OFC SUP CLOTH, CLEANING, ELECTRONICS (MMM9027)
- UNGER 360" Threaded Telescoping Pole, 7/8 in Dia, Green, Aluminum/Plastic (TF900)
- UNGER nLite Classic Tool Adapter (NLCLA)
- UNGER 8" Threaded Pad Holder, Silver, Aluminum (PHH20)
- UNGER HiFlo nLite Multilink Thread Adapter (FTTHR)
- UNGER 30 ft Opti-Loc Extension Pole, Green/Silver, Aluminum/Plastic (UNG ED900)
- UNGER TelePlus Pole 4 Section 24 Foot (TV750)
- GEERPRES Yoke - Spring For Standard Mop Handles (9421)
- Unger Handles, Frames and Braces