Shop All Squeegee Parts
Unger
Plastic Clips And Case
Mfr # PCLIP
Zoro # G907471245
original price:
$5.79
8% off
Sold in multiples of 2 for $10.62
$10.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.75 in
- Length 0.5 in
- Material Plastic
Product Information
- Brand Unger
- MFR # PCLIP
- Zoro # G907471245
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.75 in |
Length | 0.5 in |
Details
Material | Plastic |
Item | Squeegee Clips |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Zep® Neutral Floor Cleaner Concentrate, Gallon Bottle, 4 Bottles - ZUNEUT128 (ZUNEUT128)
- OCEDAR BRANDS MicrofibDeck Mop Refill (149334)
- SIMPLEHUMAN 30 gal Open Can, Brushed, Stainless Steel (CW1471)
- WYPALL Jumbo Roll Dispenser, 16.8 x 8.8 x 10.8, Black (80579)
- UNGER ThreadedWoodConeAdapter (TWA00)
- UNGER UNGER Black Resin Replacement (HPB24)
- UNGER ErgoTec Ninja Squeegee Handle 40 degrees (EN000)
- UNGER Water Wand Floor Squeegee Handle, Gray (UNGAL140)
- UNGER Replacement Squeegee Blade, 12"L, Rubber (RT300)
- UNGER WINDOW CLEANING KIT 3PC (978900)
- UNGER UNGER Black 36" Replacement Squeegee Blade (16510)
- Unger Squeegee Parts