Shop All Carts, Caddies & Accessories
Unger
Orgnzr/Tool Holdr, Slvr/Grn, Holds 3 Hndls
Mfr # HO350
Zoro # G4618381
product price: $37.14
/ea
$37.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Aluminum, Plastic
- Overall Length 14 in
- Overall Width 3 1/4 in
- For Use With Handles
Product Information
- Brand Unger
- MFR # HO350
- Zoro # G4618381
- UPC # 761475624480
- Country of Origin Sweden
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 14 in |
Overall Width | 3 1/4 in |
Size | 14" |
Width | 3 1/4 in |
Height | 2 in |
Length | 14 in |
Overall Height | 2 in |
Overall Depth | 14 in |
For Handle Diameter | 1 1/4 in |
Details
Color | Green |
Material | Aluminum, Plastic |
For Use With | Handles |
Item | Organizer/Tool Holder |
Holds | (3) Poles |
Includes | Hardware |
Features | Snap Tools Quickly In and Out of Holder for Easy Access, Tools are Inserted in the Front and Held Firmly in Place by Rubber Grips |
Finish | Metal |
Mounting Hardware Included | Hanging Hardware |
For Product Type | Poles or Handles |
Includes Mounting Hardware | Yes |
Description
Organizer/Tool Holder, Color Green, For Product Type Poles or Handles, For Handle Diameter 1 1/4 in, Overall Length 14 in, Overall Width 3 1/4 in, Overall Height 2 in, Overall Depth 14 in, For Use With Handles, Holds (3) Poles, Features Snap Tools Quickly In and Out of Holder for Easy Access, Tools are Inserted in the Front and Held Firmly in Place by Rubber Grips, Includes Mounting Hardware Yes, Material Aluminum, Plastic, Mounting Hardware Included Hanging Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Vacuum Bag Eureka Mm 3Pk (66661Q)
- ZEP Cleaner, Jug, 4 PK (241724)
- GOLDEN STAR Microfiber Charging Bucket Red (MBU16SEALR)
- COMET Bathroom Cleaner, 21 oz. Canister, Unscented, 24 PK (32987)
- UNGER Janitor Cart, Polypropylene, 51-1/2inL, Blk (RRSPC)
- UNGER Stick Tool Handle Holder (964770)
- UNGER Adapter Hoses, f/Bucket&Press Combo, 6', 10/CT, Clear PK (UNGWH180CT)
- UNGER Smart Mop Starter Kit (SMFPR)
- UNGER Pro Restroom Daily Cleaning Kit (RRPRO)
- UNGER Control Mop Holder, Clamp, Gray, 9.5" (FC03G)
- REMCO Tool Wall Bracket, 1 5/8 in L, Orange (10127)
- Unger Carts, Caddies & Accessories