Shop All Handles, Frames and Braces
Unger
OptiLoc Extension Pole 2 Section 10 Foot
Mfr # EZ300
Zoro # G707474569
original price:
$88.93
10% off
new price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 Foot
- Height 2.25 in
- Width 2.25 in
Product Information
- Brand Unger
- MFR # EZ300
- Zoro # G707474569
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Size | 10 Foot |
Height | 2.25 in |
Length | 72 in |
Width | 2.25 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Standard Core, Wall Mount, Smoke (59206)
- VIKAN 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Orange, Plastic (42377)
- TOUGH GUY Sponge, 4-3/16"L, 6"W, Cellulose, Yw (2NTH5)
- JELMAR Jelmar Clr Tarnex CL-12 Calcium Rust & Lime Remover (CL-12)
- UNGER 8" Hook-and-Loop Pad Holder, Silver, Aluminum (PHD20)
- UNGER nLite Carbon 24K Telescopic 4 Section 20 Feet (CF60T)
- UNGER POLE DUAL HEAD 48"" (964520)
- UNGER Handle, Squeegee/Scraper , Unger (PR000)
- UNGER nLite Carbon Composite Telescopic 2 Section Pole 105 Feet (CC32T)
- UNGER 48" Tapered, Threaded Extension Pole, Green/Silver, Aluminum/Plastic (EZ120)
- BON TOOL Bon 84-523 6 Foot Metal Threaded Fiberglass Broom Handle (84-523)
- Unger Handles, Frames and Braces