Shop All Trash Grabbers & Pickers
Unger
Nifty Nabber Pro, 36", Green, PK 10
Mfr # UNGNN900CT
Zoro # G202451331
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Rubber; Plastic
- Type Debris Nabber
- Features Ergonomic Handle
- Color Green
Product Information
- Brand Unger
- MFR # UNGNN900CT
- Zoro # G202451331
- UPC # 761475600361
- Country of Origin China
- Category Trash Grabbers & Pickers
Details
Item | Nifty Nabber Pro 36" All-purpose Grabber |
Material | Steel; Rubber; Plastic |
Type | Debris Nabber |
Features | Ergonomic Handle |
Color | Green |
Description
All-purpose grabber is perfect for sanitary trash removal. Powerful claws securely grip small and oddly shaped objects including cans, paper, bottles and more. Handle eliminates bending and backaches to provide a more hygienic way to dispose of waste.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Angle Broom And Dust Pan (750441)
- 3M High Productivity Pad 7300, 14 in, PK5 (7300)
- WALTER SURFACE TECHNOLOGIES Empty Spray Bottle Uno S F High Strength Foamless Cleaner Degreaser (53L315)
- GORDON BRUSH Long Static Dissipative Bowl Brush (901820L)
- UNGER Trash Grabber, Squeeze Handle, 51 in L, 4 1/4 in Grabber Opening, Steel, Green (NN140)
- UNGER Handle, Gray, Aluminum/Nylon, 20-1/2 in. L (MS14G)
- UNGER Nifty Nabber Pro 36 Allpurpose Grabber, Green (UNGNN900)
- UNGER REACHER GRABBR TOOL 42""L (971340)
- UNGER Nifty Nabber Pro 18 Allpurpose Grabber, Black (UNGNN400)
- UNGER Trash Grabber, Squeeze Handle, 36 in L, 4 1/4 in Grabber Opening, Steel, Green (NN900)
- PIK STIK PikStik TelescoPik 30-44" (T3044)
- Unger Trash Grabbers & Pickers