Shop All Trash Grabbers & Pickers
Unger
Nifty Nabber Pro 36 Allpurpose Grabber, Green
Mfr # UNGNN900
Zoro # G907202214
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Rubber; Plastic
- Features Ergonomic Handle
- Type Debris Nabber
- Color Green
Product Information
- Brand Unger
- MFR # UNGNN900
- Zoro # G907202214
- UPC # 761475613286
- Country of Origin China
- Category Trash Grabbers & Pickers
Details
Item | Nifty Nabber Pro 36" All-purpose Grabber |
Material | Steel; Rubber; Plastic |
Features | Ergonomic Handle |
Type | Debris Nabber |
Color | Green |
Description
Allpurpose grabber is perfect for sanitary trash removal Powerful claws securely grip small and oddly shaped objects including cans, paper, bottles and more 36 handle eliminates bending and backaches to provide a more hygienic way to dispose of waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB AFBC Acid Free Bathroom Cleaner, 12PK (036000-12)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold in Box, Hydroknit, 100 Wipes, 23 in x 11 in, 9 PK (34770)
- BRONCO 20 gal Round Trash Can, Black (84102003)
- DIVERSEY Foaming Acid Restroom Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (95325322)
- UNGER Trigger Grip, 32", Magnetic Tip Green/Silver, PK 5 (UNGNT080CT)
- UNGER Trash Picker, w/Metal Pin, 42"L, Green/Black, PK 10 (UNGPPPP0CT)
- UNGER NIFTY NABBER PKUP TL 36"" (92134)
- UNGER 51 Grabber, Black (UNGNN140)
- UNGER Handle, Gray, Aluminum/Nylon, 20-1/2 in. L (MS14G)
- UNGER NN960 Heavy Duty NiftyNabber Pro 96'' Reaching Tool (905NN960)
- UNGER Nifty Nabber Trigger Grip, Green (UNGNT090)
- Unger Trash Grabbers & Pickers