Shop All Trash Grabbers & Pickers
Unger
Nabber, Nifty, 36"
Mfr # 93015
Zoro # G6209301
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum; Steel
- Color Black W/Green
- Type Debris Nabber
Product Information
- Brand Unger
- MFR # 93015
- Zoro # G6209301
- UPC # 061475930155
- Country of Origin China
- Category Trash Grabbers & Pickers
Details
Item | Nabber,Nifty,36" |
Material | Aluminum; Steel |
Color | Black W/Green |
Type | Debris Nabber |
Description
Nabber,Nifty,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Metal Dust Pan, 12" Wide, 2" Handle, Black, PK12 (BWK04212)
- LIBMAN COMMERCIAL 12 Foot Extension Handle, 6PK (612)
- DIAMABRUSH Plastic Spacer, For Mfr. No. NP-9200 (ZRPLR150)
- NATURE SAVER Nature Saver Trash Can Liners, 100PK (NAT00992)
- UNGER Scraper, Stiff, 4", Carbon Steel (SH00C)
- UNGER Trash Grabber, Trigger Handle, 32 3/4 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT080)
- UNGER Trash Grabber, Trigger Handle, 24 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT060)
- UNGER Trigger Grip, 32", Magnetic Tip Green/Silver, PK 5 (UNGNT080CT)
- UNGER Cloth and sponge holder, Nylon Plastic (FIXI0)
- UNGER Nifty Nabber Pro, 36", Rubber Claws, BKGN, PK 10 (UNG93015CT)
- PIK STIK REACHER GRABBER TOOL 44"" (T3044)
- Unger Trash Grabbers & Pickers