Shop All Rags & Towels
Unger
Microfiber Cloth Wipe 15" x 16", Yellow
Mfr # MF40J
Zoro # G3607646
product price: $6.20
/ea
Sold in multiples of 10 for $62.00
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Yellow
- Size 15 in x 16 in
- Color Yellow
- Cleaning Cloth Style Microfiber
- Series 4000 Heavy Duty
Product Information
- Brand Unger
- MFR # MF40J
- Zoro # G3607646
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 15 in x 16 in |
Details
Material | Yellow |
Item | Microfiber Cloth |
Color | Yellow |
Cleaning Cloth Style | Microfiber |
Series | 4000 Heavy Duty |
Cleaning Cloth Color | Yellow |
Description
Microfiber Cloth, Material microfiber, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Drill Brush - Motorcycle - Car - Truck - Cleaning Supplies (W-S-4M-QC-DB)
- BOARDWALK Boardwalk C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (BWK6220)
- BRUSKE PRODUCTS 23" Green Brush, Polystyrene Bristles (2164-B)
- CHURCH & DWIGHT Arm & Hammer 11448 Carpet & Room Pet Deodorizer, 30 oz (CH385206)
- UNGER Scrim Pack of Three, 3PK (SCRMWx3)
- UNGER HD MicroWipe Blue (MF40B)
- UNGER Smart Color Microwipe 4000 Sheets, Red (MF40R)
- UNGER Scrim Pack of Ten, 10PK (SCRMWx10)
- UNGER Ninja MicroWipe 16 Inch x 16 Inch (MN40U)
- UNGER Microfiber MicroWipe 16 Inch x 16 Inch (MF40L)
- ZORO SELECT Recycled Cotton Huck Towels 25 lb. Varies, Assorted (G315025PC)
- Unger Rags & Towels