Shop All Rags & Towels
Unger
HD MicroWipe Blue
Mfr # MF40B
Zoro # G007471329
original price:
$10.47
21% off
new price: $8.17
/ea
$8.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material micrifiber
- Color Blue
- Width 4 in
- Height 4 in
- Length 1 in
Product Information
- Brand Unger
- MFR # MF40B
- Zoro # G007471329
- Country of Origin China
- Category Rags & Towels
Dimensions
Width | 4 in |
Height | 4 in |
Length | 1 in |
Details
Material | micrifiber |
Item | Microfiber Cloth |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL Towels & Wipes, White, Bathrooms; Foodservice; Hospitals; Kitchens; Medical Facilities, 75 Wipes (P54072)
- MALISH Broom Handle, 15/16 in Dia, Steel (660048)
- BSC PREFERRED Cobweb Duster (H-6057)
- ETTORE Grip 'n Grab Multipurpose Pickup Tool, Blue (ETO49036)
- UNGER Microfiber Cloth Wipe 15" x 16", Green, 10PK (MF400)
- UNGER Scrim Pack of Ten, 10PK (SCRMWx10)
- UNGER Microfiber MicroWipe 16 Inch x 16 Inch (MF40L)
- UNGER Scrim Pack of Three, 3PK (SCRMWx3)
- UNGER Ninja MicroWipe 16 Inch x 16 Inch (MN40U)
- UNGER Smart Color Microwipe 4000 Sheets, Red (MF40R)
- TORK Microfiber Disposable Cleaning Cloth, 1-Ply, 11.6 x 13.4, Unscented, White, 40 Wipes, 8PK (800200)
- Unger Rags & Towels