Shop All Squeegee Parts
Unger
Green Power Squeegee Rubber 10 Pack 14 Inch
Mfr # RR35G
Zoro # G507389230
original price:
$67.26
16% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
Product Information
- Brand Unger
- MFR # RR35G
- Zoro # G507389230
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 14 in |
Details
Color | Green |
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Alcohol Wipes, White, Canister, Cloth, 100 Wipes, 8 in x 5 in, Unscented (1610-100DSP)
- GOJO 1200mL ES4 Dispenser (5020-01)
- MRS. MEYERS CLEAN DAY Mlt-Sf Clnr Snwdrp 16Oz (11365)
- 2XL Antibacterial Force Wipes, Bag, Unscented, White, 4 PK (2XL401)
- UNGER ErgoTec Hard Squeegee Rubber 12 pack 36 Inch, 12PK (RG92HD)
- UNGER ErgoTec Soft Squeegee Rubber 3 Foot Strip (001-05-36)
- UNGER Green Power Squeegee Rubber 10 Pack 18 Inch (RR45G)
- UNGER UNGER Green Squeegee Converter (FAAI0)
- UNGER Replacement Window Squeegee Blade (RT400)
- UNGER Brass Squeegee Channel 10 Inch (GC250)
- ETTORE Pro Super System Zero Degree Squeegee Handle (1645)
- Unger Squeegee Parts