Shop All Squeegees
Unger
Floor Squeegee, Water Wand, 22", Gray, PK 10
Mfr # UNGMW22ACT
Zoro # G202450358
product price: $150.99
/pk 10, $15.10/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 22"
- Material Rubber; Nylon
- Features Long Lasting; Reinforced; Durable
- Type Squeegee
- Color Gray
Product Information
Dimensions
Squeegee Blade Width | 22" |
Details
Item | SmartFit WaterWand Standard 22" Squeegee |
Material | Rubber; Nylon |
Features | Long Lasting; Reinforced; Durable |
Type | Squeegee |
Color | Gray |
Description
SmartFit Water-Wand Standard Squeegee is extremely robust and long-lasting to deliver extraordinary cleaning results. Closed cell material prevents bacteria from penetrating the rubber and thus avoiding hygiene problems and contamination during the cleaning process. The double-lip rubber easily gets into the joints between tiles and safely cleans and dries large, smooth areas well. Strong and flexible material guarantees long usage without frequent replacement. Universal power socket accepts any handle size. Open socket design has easy flush-and-rinse feature for easy cleaning and minimizing bacteria buildup. Color-code system prevents cross-contamination. Reinforced synthetic material and glass-filled nylon deliver extra-long durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Absorbent Pad, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L91001)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK137)
- SOLARIS 8 in. x 1000 ft. Livi VPG Select Hard Wound Roll Towel White Fiber (SOL46528)
- UNGER 8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Red, Polypropylene (COMBR)
- UNGER Window Cleaning Kit, Microfiber, 60"L (16969)
- UNGER Floor Squeegee, Straight, 18" W (FP450)
- UNGER MicroStrip Washer Sleeve 18 Inch (NS450)
- UNGER 18 Pro Stainless Steel Complete Squeegee, Black (UNGPR450)
- UNGER Complete ErgoTec SwivelLoc 0 degrees S Channel Squeegee 18 Inch (LS000,NE450)
- UNGER Window Squeegee, 16", Stainless Steel (PR400)
- VIKAN VIKAN Yellow 20" Squeegee Head (77536)
- Unger Squeegees