Shop All Squeegees
Unger
Floor Squeegee, Straight Double, 18" W
Mfr # MW450
Zoro # G1704077
$11.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 18 in
- Squeegee Blade Shape Straight Double
- Material Natural Foam Rubber
- Application Deck, Kitchen, Pool
- Squeegee Handle Included Without Handle
Product Information
Dimensions
Squeegee Blade Width | 18 in |
Width | 18" |
Blade Width | 18 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Blade Width 18 in, Blade Material Foam Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Deck, Kitchen, Pool, Color Coding System Yes, Compatible Grainger Part Number 3U450, 8DRV6, 8YC78, Compatible Manufacturer Part Number AL14G, Frame Material Steel, Includes Frame, Socket Clamp, Series WaterWand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (03623)
- CLOROX 80CT 13GAL Kitch Bag (60034)
- BOSCH VAC Dust Extractor, 1.37" Hose Dia., HEPA 150 cfm (VAC090AH)
- TORNADO Suction Hose Dn 32 (K63911710)
- UNGER Floor Squeegee, Straight Double, 22" W (MW550)
- UNGER 12 GoldenClip Brass Squeegee, Brown (UNGGS300)
- UNGER UNGER Black 1-1/2" Floor Squeegee (MW18A)
- UNGER Complete ErgoTec S Channel Squeegee 18 Inch (ETG00,NE450)
- UNGER StarDuster ProFlat/Flex Sleeves 50 pack (PS50W)
- UNGER SwivelStrip T-Bar 18IN (SV450)
- ETTORE Wipe 'n Dry Floor Squeegee, Steel Gray (ETO1636)
- Unger Squeegees