Shop All Dusters
Unger
Flexible Duster, Lambswool, 15"L
Mfr # LWDU0
Zoro # G2060493
original price:
$32.69
29% off
new price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Lambswool
- Handle Material Plastic
- Length 15 in
- Material Lambswool
- For Use With Use with Unger Poles
Product Information
Dimensions
Length | 15 in |
Head Width | 16 in |
Width | 5" |
Head Length | 15 in |
Maximum Handle Length | 15 in |
Details
Item | Flexible Duster |
Head Material | Lambswool |
Handle Material | Plastic |
Material | Lambswool |
For Use With | Use with Unger Poles |
Color Coding System | No |
Features | Duster Attaches to any Unger Cone or Standard ACME Thread |
Color | White |
Disposable | No |
Handle Style | Fixed |
Head Color | White |
Description
Flexible Duster, Handle Material Plastic, Disposable No, Handle Style Fixed, Head Length 15 in, Head Width 16 in, Head Color White, Maximum Handle Length 15 in, Head Material Lambswool, Features Duster Attaches to any Unger Cone or Standard ACME Thread, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER SWIFFER DUSTER 360 6CT (16944)
- WEIMAN Towels & Wipes, White, Canister, 30 Wipes, 4 PK (92CT)
- SCRUBBING BUBBLES Disinfectant Restroom Cleaner, Clean Fresh Scent, 25 oz Aerosol Can (313358EA)
- SCOTCH-BRITE Pad, Scrub, Gen Purpose, 6"X9", PK60 (96CT)
- UNGER Duster, Microfiber, 30"L (PFD7G)
- UNGER DUSTER LAMBSWOOL 28-43"" (961420)
- UNGER Microfiber Mini-Blind Duster (978262)
- UNGER Dryer and Vent, Brush (978290)
- UNGER Microfiber Ceiling Fan Duster 1 pk (989660)
- UNGER Duster Sleeve, Microfiber, 30"L (PXD7G)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Flexible Dusting Wand, 28 3/8" Handle (FGQ85200WH00)
- Unger Dusters