Shop All Squeegees
Unger
ErgoTec Complete 6 in.
Mfr # ES150
Zoro # G0556580
$23.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Window
- Length 6 in
- Series Ergo Tec
- Includes Ergonomic Handle
- Features Ergonomic Handle, Non-Slip Grip, Textured Thumb Plate
Product Information
Dimensions
Length | 6 in |
Blade Width | 6 in |
Details
Item | Window Squeegee |
Application | Window |
Series | Ergo Tec |
Includes | Ergonomic Handle |
Features | Ergonomic Handle, Non-Slip Grip, Textured Thumb Plate |
Product Type | Window Squeegee |
Includes Handle | Yes |
Handle Color | Green |
Description
Window Squeegee, Includes Handle Yes, Blade Width 6 in, Handle Color Green, FDA Compliant No, Product Type Window Squeegee, Application Window, Features Ergonomic Handle, Non-Slip Grip, Textured Thumb Plate, Includes Ergonomic Handle, Series Ergo Tec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 56 gal Trash Bags, 48 in x 43 in, .55 Mil, Black, 200 PK (CL1009)
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29364)
- ZEP DEGREASER FAST 505 32OZ (ZU50532)
- CONCROBIUM Liquid Mold Stain Remover, Jug, 2 PK (629489)
- UNGER Floor Squeegee, 24 in W, Straight (FP600)
- UNGER MicroStrip Washer Sleeve 10 Inch (NS250)
- UNGER Complete MicroStrip Stripwasher 18 Inch (SV450,NS450)
- UNGER Floor Squeegee, Straight, 30" W (HW750)
- UNGER Floor Squeegee, Straight Double, 18" W (MW450)
- UNGER AquaDozer Eco, 18", Straight Black, PK 6 (UNGFE450CT)
- TOUGH GUY TOUGH GUY Gray 24" Floor Squeegee (1ZBZ9)
- Unger Squeegees