Shop All Dust Pans
Unger
Ergodustpan With Broom, 12" W, Black/Silver
Mfr # UNGEDPBR
Zoro # G101858828
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dust Pan Type Upright Dust Pan
- Overall Dust Pan Width 12"
- Dust Pan Color Black
- Overall Dust Pan Depth 33"
- Features Ergonomic Handle
Product Information
Dimensions
Overall Dust Pan Width | 12" |
Overall Dust Pan Depth | 33" |
Height | 9" |
Details
Dust Pan Type | Upright Dust Pan |
Dust Pan Color | Black |
Item | Ergo Dustpan/Broom Combo |
Features | Ergonomic Handle |
Material | Aluminum; Plastic |
Description
Dustpan and broom allow you to quickly remove debris from the floor without bending. Ergonomic handle minimizes straining of your hands and wrists. Broom conveniently attaches to the dustpan for easy storage and retrieval. Swivel dustpan opens when the base hits the floor, and collapses without spilling its contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Crevice Tool, 1-1/2", Mfr. No. MV2000 (N693P)
- SANITAIRE Bag, For Mfr. No. SC535A, Non-Reusable, PK5 (6213510)
- CRAFTSMAN Wet/Dry Vac Standard Replacement Filter for Shop Vac Branded Shop Vacuums (CMXZVBE38854)
- SAKRETE Concrete & Mortar Dissolver - 28 oz. Sprayer (120043)
- UNGER Telescopic Dust Pan with Broom, Plastic (EDTBG)
- UNGER Ergo Dustpan, w/Broom, 12" (EDPBR)
- UNGER SmartColor Telescopic Ergo Dustpan Set, Gray (UNGEDTBG)
- SPARTA Color Coded Upright Dustpan, Gre (361410EC09)
- LIBMAN High Power Scoop Dust Pan, Black - Large (LI308744)
- BOARDWALK Lobby Dust Pan, Plastic/Aluminum, 11.75" Wide, 34" Handle, Blk/Silver (BWK02600)
- RUBBERMAID COMMERCIAL Heavy-duty Dust Pan, 8-1/4"x2-5/8"x12-1/4" CCL, PK 12 (RCP2005CHACT)
- Unger Dust Pans