Unger

Ergo Dustpan, w/Broom, 12"


product price: $61.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 33"
  • Material Metal with Vinyl Coated Handle
  • Color Red/Silver
  • Width 12"
See all product information

Product Information

  • Brand Unger
  • MFR # EDPBR
  • Zoro # G5883285
  • UPC #
    761475612388
  • Country of Origin United States
  • Category Dust Pans

Dimensions

Overall Length 33"
Width 12"

Details

Item Ergo Dustpan,W/Broom,12"
Material Metal with Vinyl Coated Handle
Color Red/Silver

Description

Ergo Dustpan,W/Broom,12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.