Shop All Squeegee Parts
Unger
Bucket Sieve, Steel, Black
Mfr # QB060
Zoro # G4070403
product price: $26.47
/ea
$26.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Series ProBucket Sieve
- For Use With 3U453
- Compatible Manufacturer Part Number QB220
Product Information
- Brand Unger
- MFR # QB060
- Zoro # G4070403
- UPC # 761475631662
- Country of Origin China
- Category Squeegee Parts
Details
Color | Black |
Material | Steel |
Series | ProBucket Sieve |
Item | Bucket Sieve |
For Use With | 3U453 |
Compatible Manufacturer Part Number | QB220 |
Product Type | Bucket Sieve |
Description
Bucket Sieve, Product Type Bucket Sieve, Color Black, Compatible Grainger Part Number 3U453, Compatible Manufacturer Part Number QB220, Series ProBucket Sieve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (F65301)
- CONDOR Absorbent Roll, 12 gal, 15 in x 150 ft, Oil-Based Liquids, White, Polypropylene (35ZR38)
- ABCO PRODUCTS Janitor 100 Corn Broom (306)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Green, Fiberglass (48LZ62)
- UNGER UNGER Black 8" Replacement Scraper Blade (15993)
- UNGER ErgoTec Ninja Squeegee Handle 30 degrees (E3000)
- UNGER ErgoTec Ninja TBar 18 Inch (NI450)
- UNGER Ninja Aluminum Squeegee Channel 18 Inch (AC450)
- UNGER Ninja Aluminum Squeegee Channel 22 Inch (AC550)
- UNGER Telescopic Ext. Pole, 144"L, Nylon, Alum. (ED370)
- MOERMAN Excelerator 20 Squeegee Handle (25460)
- Unger Squeegee Parts