Shop All Squeegees
Unger
Aquadozer HD Floor Squeegee, 30"
Mfr # UNG FP75
Zoro # G5883258
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Material EPDM Rubber
- Squeegee Frame Material Powder Coated Steel
- Width 30"
Product Information
Dimensions
Width | 30" |
Details
Item | Floor Squeegee |
Squeegee Blade Shape | Straight |
Material | EPDM Rubber |
Squeegee Frame Material | Powder Coated Steel |
Description
Item Aquadozer HD Floor Squeegee,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Clear, 150 PK (S386022N)
- SANITAIRE Brushroll Door Cover, For Upright Vacuum (A07495201)
- WHINK Coffee Maker Cleanr 10Oz (30281)
- CARLISLE FOODSERVICE Wide Lt Lobby Broom, Flgd w/Thrd Hdl, PK12 (3686314)
- UNGER Window Cleaning System, Aluminum, 72"L (CK053)
- UNGER UNGER Silver 18" Stainless Steel Window Squeegee (PR450)
- UNGER SmartFit WaterWand Standard 22 Squeegee, Gray (UNGMW22A)
- UNGER Window Squeegee, 18", Stainless Steel (UNG PR45)
- UNGER Complete Pro S Channel Squeegee 12 Inch (PR000,NE300)
- UNGER Floor Squeegee, Straight Double, 22" W (PM55A)
- UNGER Stingray Deep Cleaning Pad (SRPD2)
- Unger Squeegees