Shop All Carts, Caddies & Accessories
Unger
Adapter Hoses, f/Bucket&Press Combo, 6', 10/CT, Clear PK
Mfr # UNGWH180CT
Zoro # G001863731
product price: $252.99
/pk 6, $42.17/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Length 72"
- For Use With Unger 15 liter or 30 liter Smart Color Bucket and Press Combo
Product Information
- Brand Unger
- MFR # UNGWH180CT
- Zoro # G001863731
- UPC # 761475602488
- Country of Origin Taiwan, Province of China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 72" |
Details
Color | Clear |
For Use With | Unger 15 liter or 30 liter Smart Color Bucket and Press Combo |
Item | Easy Adapter Hose |
Description
Adapter hose allows convenient filling of dual-compartment buckets onsite from any standard faucet. Reinforced construction remains firmly in place to prevent it from detaching from the faucet. Transparent design allows you to monitor the flow of water to prevent messy spills. Hose is compatible with the Unger 15 liter or 30 liter Smart Color Bucket and Press Combo.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Heavy-Duty Cleaning Cloth, 1-Ply, 12.6 in. x 912.2 ft, White (530105)
- COMMERCIAL 54 in Wooden Handle w/ Tapered End (83227)
- HOWARD 1 Pt Golden Oak Restor-A-Finish One-Step Refinisher (RF3016)
- SPARTAN CHEMICAL CO. Marble Mop 1 Gallon Lemon Scent Floor Cleaner (308804)
- UNGER ErgoTec Ninja Scraper Holster (HT150)
- UNGER Orgnzr/Tool Holdr, Slvr/Grn, Holds 6 Hndls (HO700)
- UNGER Restroom Cart (RRCRT)
- UNGER Control Mop Holder, Clamp, Gray, 9.5" (FC03G)
- UNGER Stick Tool Handle Holder (964770)
- UNGER Pro Restroom Daily Cleaning Kit (RRPRO)
- AKRO-MILS Tote Caddy, 13-3/4"x18-1/4"x8-3/4", Blue (AKM09185BLUE)
- Unger Carts, Caddies & Accessories