Shop All Handles, Frames and Braces
This Product is Discontinued
Unger
80" Extension Pole, Silver/Green, Aluminum (Discontinued)
Mfr # CK053
Zoro # G702684710
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Length 72"
- Handle Material Aluminum
- Material Microfiber
- Length 80"
- Color Silver/Green
Product Information
- Brand Unger
- MFR # CK053
- Zoro # G702684710
- UPC # 761475643764
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 72" |
Length | 80" |
Details
Handle Material | Aluminum |
Item | Extension Pole |
Material | Microfiber |
Color | Silver/Green |
Includes | (1) SprayerOnABelt (SOABG); (1) 8" Aluminum Pad Holder (PHH20); (1) 8" Microfiber Washing Pad (PHW20); (3) 8" Microfiber Polishing Pad (PHP20); (1) HiFlo® Thread Adapter (AFAET); (1) 6 ft OptiLoc® Three-Section Telescopic Pole (ED180) |
Weight | 4.39 lbs |
Description
Complete indoor cleaning system provides drip-free window cleaning. Allows for convenient cleaning in high, hard to reach spots. No spills or drips on furniture or rugs, clean windows without the mess. Windows dry streak-free. Get a simple clean in one easy step--no squeegee necessary. System includes a short microfiber pad for polishing. Kit includes 8" aluminum pad holder, 8" microfiber washing pad, 8" microfiber cleaning pad, HiFlo thread adapter, 6 ft. OptiLoc three-section telescopic pole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.