Shop All Mops
Unger
6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Red, Microfiber, ST45R
Mfr # ST45R
Zoro # G4768985
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 6 in
- Mop Head Color Red
- Mop Connection Type Quick Change
- Mop Head Material Microfiber
- Handle Material No Handle
Product Information
Dimensions
Headband Size | 6 in |
Length | 16" |
Width | 16" |
Overall Length | 16 in |
Description
Wet Mop, Material Microfiber, Mop Connection Type Clamp On, Launderable Yes, Color Gray/Red, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number EZ25G, FC02G, FC03G, Compatible Manufacturer Part Number EZ25G, FC02G, FC03G, Features Double-Sided Microfiber, Connection Thread Type Not Applicable, Headband Size 6 in, Includes Handle No, Includes Scrubber Yes, Mop Style Tube, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Toilet Bowl Cleaner, Lime&Rust Remover, 24oz Blue Top, PK 9 (RAC98013CT)
- SPIC AND SPAN Powder Bleach Floor Cleaner, 2.2 oz., PK45 (02010)
- EARTH FRIENDLY PRODUCTS ECOS PRO Soy Scent Stainless Steel Cleaner 32 oz Liquid (PL9330/6)
- DIVERSEY Block Whitener, 1 gal, PK4 (101109766)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MM40B (MM40B)
- UNGER 16 in L Flat HD Mop Head, Red, Microfiber (UNG MM40R)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Blue/Gray, Microfiber (ST30B)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Red, Microfiber (MM40R)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST450 (ST450)
- UNGER 24 in L Desk and Table Cleaning Kit, Clip-On Connection, Cut-End, Gray/Green, Microfiber (CK047)
- IMPACT PRODUCTS Mop Accessory, Translucent, Plastic (LBH18B-90)
- Unger Floor Mops, Buckets & Wringers