Shop All Mops
Unger
6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Blue/Gray, Microfiber
Mfr # ST30B
Zoro # G3985651
product price: $18.71
/ea
$18.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 6 in
- Mop Head Color Blue/Gray
- Mop Connection Type Quick Change
- Mop Head Material Microfiber
- Handle Material No Handle
Product Information
Dimensions
Headband Size | 6 in |
Length | 16" |
Width | 16" |
Overall Length | 16 in |
Description
Wet Mop, Material Microfiber, Mop Connection Type Clamp On, Launderable Yes, Color Blue/Gray, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number EZ25G, FC02G, FC03G, Compatible Manufacturer Part Number EZ25G, FC02G, FC03G, Features Double-Sided Microfiber, Connection Thread Type Not Applicable, Headband Size 6 in, Includes Handle No, Includes Scrubber Yes, Mop Style Tube, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 36942014 20'' Blue Microfiber Looped End Wet Mop Head with 5'' Headband (27136942014)
- TIMEMIST Metered Air Freshener Refill, Caribbean Waters, 6.6 oz Aerosol, PK12 (1042756)
- TOUGH GUY 54" Slide On Wet Mop Handle, Gray, Fiberglass (1TZA2)
- MALCO X14 32OZ Mildew Remover (260760)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Yellow, Microfiber (MM40Y)
- UNGER 16 in L Flat Damp Mop, Clamp On Connection, Cut-End, Yellow, Microfiber (MD40Y)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST300 (ST300)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Red, Microfiber, ST30R (ST30R)
- UNGER SpeedClean Starter Kit, Slide On Connection, Green, Microfiber (WNK04)
- UNGER Unger Excella 18in Floor Cleaning Kit, 52in Handle - Microfiber - (EFKT1)
- HTI #24 Mop Head (Requires Handle) (N24PB)
- Unger Floor Mops, Buckets & Wringers