Shop All Handles, Frames and Braces
Unger
48" Tapered, Threaded Extension Pole, Green/Silver, Aluminum/Plastic
Mfr # EZ120
Zoro # G0555646
product price: $39.15
/ea
Sold in multiples of 10 for $391.50
$391.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Tapered, Threaded
- Handle Material Aluminum/Plastic
- Features 3-1/2 in Nylon Locking Collar and Ergotec Locking Cone, Anti-Slip End Cap, Collar Features Unlock Icon, Ergonomically Designed Locking Collar, Use with Unger High Access and Window Cleaning Tools, Sturdy 2-Section Extension
- Broom Handle Tip Material Plastic
- Color Green/Silver
Product Information
- Brand Unger
- MFR # EZ120
- Zoro # G0555646
- UPC # 761475604000
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Length | 48" |
Overall Length | 48 in |
Details
Connection Type | Tapered, Threaded |
Handle Material | Aluminum/Plastic |
Item | Extension Pole |
Features | 3-1/2 in Nylon Locking Collar and Ergotec Locking Cone, Anti-Slip End Cap, Collar Features Unlock Icon, Ergonomically Designed Locking Collar, Use with Unger High Access and Window Cleaning Tools, Sturdy 2-Section Extension |
Broom Handle Tip Material | Plastic |
Color | Green/Silver |
Broom Connection Type | Tapered, Threaded |
Material | Aluminum/Plastic |
For Use With | Unger Window Squeegees and Washers, High Access Dusting and Maintenance Tools |
Product Type | Squeegee Handle |
Description
Extension Pole, Connection Type Tapered, Threaded, Material Aluminum/Plastic, Overall Length 48 in, Color Green/Silver, Color Coding System No, Features 3-1/2 in Nylon Locking Collar and Ergotec Locking Cone, Anti-Slip End Cap, Collar Features Unlock Icon, Ergonomically Designed Locking Collar, Use with Unger High Access and Window Cleaning Tools, Sturdy 2-Section Extension, Product Type Squeegee Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Soap Dispenser, Wall Mount, Manual, Push Style, Graphite (5134-01)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Soft Pack, Meltblown, 100 Wipes, 12 in x 12 in, Unscented, 5 PK (33330)
- CLAIRE Gleme Glass Cleaner (CL050-1)
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103323)
- UNGER 24 in Tapered, Threaded Extension Pole, Green/Silver, Aluminum/Plastic (HH240)
- UNGER Pole, Telescopic, 5-Section, Alum/Plastic, 30', SR/GN (UNGTF900)
- UNGER 18' Telescopic Pole, Green (UNGED550)
- UNGER 16" Clamp/Pin Flat Mop Holder, Red (SM40R)
- UNGER 156" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (EZ400)
- UNGER Unger® 30' Optiloc„¢ 3-Section Extension Pole - ED900 (ED900)
- RUBBERMAID COMMERCIAL Rubbermaid Lacquered Wood Broom Handle, with Threaded-Tip, Natural - (FG636400LAC)
- Unger Handles, Frames and Braces