Shop All Handles, Frames and Braces
Unger
24 in Tapered, Threaded Extension Pole, Green/Silver, Aluminum/Plastic
Mfr # HH240
Zoro # G0555661
Sold in multiples of 5 for $94.55
$94.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Tapered, Threaded
- Handle Material Aluminum/Plastic
- Features One Section, Ergotec Locking Cone
- Broom Handle Tip Material Plastic
- Color Green/Silver
Product Information
- Brand Unger
- MFR # HH240
- Zoro # G0555661
- UPC # 761475200547
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 24 in |
Overall Length | 24 in |
Details
Connection Type | Tapered, Threaded |
Handle Material | Aluminum/Plastic |
Item | Extension Pole |
Features | One Section, Ergotec Locking Cone |
Broom Handle Tip Material | Plastic |
Color | Green/Silver |
For Use With | Unger Window Squeegees and Washers, High Access Dusting and Maintenance Tools |
Material | Aluminum/Plastic |
Broom Connection Type | Tapered, Threaded |
Product Type | Squeegee Handle |
Description
Extension Pole, Connection Type Tapered, Threaded, Material Aluminum/Plastic, Overall Length 24 in, Color Green/Silver, Color Coding System No, Features One Section, Ergotec Locking Cone, Product Type Squeegee Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD FEDWB 975W KV Door Mounted Waste Bin For Vanity 9 qt.; White (FEDWB 975W)
- LYSOL Fresh Scent Disinfectant Spray 19 oz (3624104675)
- PIG PIG PR40 All-Purpose Wipers 225 wipers/box 13.25" L x 8.875" W, 225PK (WIP247)
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29384)
- UNGER 48" Tapered, Threaded Extension Pole, Green/Silver, Aluminum/Plastic (EZ120)
- UNGER 30 ft Opti-Loc Extension Pole, Green/Silver, Aluminum/Plastic (UNG ED900)
- UNGER 216" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED550)
- UNGER 14 ft Extension Pole, Green/Silver, Anodized Aluminum (ED450)
- UNGER Unger® 30' Optiloc„¢ 3-Section Extension Pole - ED900 (ED900)
- UNGER POLE DUAL HEAD 48"" (964520)
- PROTEAM Diffuser, ProGuard 4 (830098)
- Unger Handles, Frames and Braces