Shop All Handles, Frames and Braces
Unger
14 ft Extension Pole, Green/Silver, Anodized Aluminum
Mfr # ED450
Zoro # G202684609
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 14 ft
- Handle Material Anodized Aluminum
- Length 14 ft
- Weight 2.575 lbs
- Color Green/Silver
Product Information
- Brand Unger
- MFR # ED450
- Zoro # G202684609
- UPC # 761475604185
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 14 ft |
Length | 14 ft |
Details
Handle Material | Anodized Aluminum |
Item | Extension Pole |
Weight | 2.575 lbs |
Color | Green/Silver |
Material | Anodized Aluminum; Nylon |
Sections | 3 |
Description
Anodized, extruded drawn aluminum pole with nylon locking collar. Snap-in threaded locking cone makes it easy to add and remove tools, even when wet. Accepts tools with tapered or threaded sockets. Ergonomically designed nylon handle grip for comfort. Sectioned for convenient carrying and storage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMPRID Hanging Moisture Absorber Pure Linen Scent 15.4 oz , 3PK (FG83PLSB)
- RUBBERMAID COMMERCIAL 28 gal Round Trash Can, Black, Open Top, Steel (FGS3ETBKPL)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, HYDROKNIT*, 200 Wipes, Unscented, 200 PK (KCC 06053)
- ONCEN DONE Cleanr Flr Once&Done64Oz (00330806)
- UNGER Handle, Squeegee/Scraper , Unger (PR000)
- UNGER 168" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED450)
- UNGER Telescopic Pole 4'-8' (962720)
- UNGER TelePlus Pole 4 Section 24 Foot (TV750)
- UNGER 360" Threaded Telescoping Pole, 7/8 in Dia, Green, Aluminum/Plastic (TF900)
- UNGER 8" Hook-and-Loop Pad Holder, Silver, Aluminum (PHD20)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Blue, 1.1mm, 11" (7511)
- Unger Handles, Frames and Braces