Shop All Flow Racks & Rails
Unex Span Track
Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray
Mfr # 98H115
Zoro # G4055591
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Overall Depth 2 1/2 in
- Overall Height 2 43/64 in
- Overall Width 15 in
Product Information
- Brand Unex Span Track
- MFR # 98H115
- Zoro # G4055591
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Depth | 2 1/2 in |
Overall Height | 2 43/64 in |
Overall Width | 15 in |
Depth | 2-1/2" |
Height | 2-43/64" |
Width | 15" |
For Span Track Width | 9 in |
Details
Item | Span Track Hanger |
Color | Gray |
Material | Aluminum |
For Use With | 2-1/2 in Step Beam |
Pallet Rack Accessory Item | Span Track Hanger |
Finish | Natural |
Compatible Product Type | 9 in Wide Span Track Lane |
Description
Span Track Hanger, Overall Depth 2 1/2 in, Overall Height 2 43/64 in, Overall Width 15 in, Gray, Aluminum, For Span Track Width 9 in, Compatible Product Type 9 in Wide Span Track Lane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM BELT SADDLE (FMDL-1-LDS-B1)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 2 ft Length, 6,400 lb Vertical Capacity (EE2-802-02)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/8-11in, 60 ft.-lb, SEHR (23002)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Quick Link 660 lb 2 in. L (T7645116V)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 15 in W, 50 lb/ft Max Load Capacity (99S5R153X42)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R123X36)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/4 in W, 195 lb/ft (5 ft Supports) Max Load Capacity (W10FR210015)
- Unex Span Track Flow Racks & Rails