Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 8 ft L, 18 in W, 40 lb/ft Max Load Capacity
Mfr # 99S5W183X96
Zoro # G1978818
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$179.99
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Duty Rating Light-Duty
- Frame Material Steel
- Roller Dia. 1 5/8 in
- Overall Width 18 in
Product Information
- Brand Unex Span Track
- MFR # 99S5W183X96
- Zoro # G1978818
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Roller Dia. | 1 5/8 in |
Overall Width | 18 in |
Overall Length | 8 ft |
Wheel Dia. | 1-5/8" |
Details
Item | Flow Rack Conveyor |
Flow Rack Type | Roller |
Duty Rating | Light-Duty |
Frame Material | Steel |
Roller Spacing | 3 in |
Maximum Load Capacity | 40 lb/ft |
Wheel Design | Hex Hub |
Frame Finish/Coating | Galvanized |
Capacity per Ft. | 40 lb. |
Conveyor Roller Material | Plastic |
Frame Finish | Galvanized |
Wheel Material | Plastic |
Center to Center Roller Spacing | 3" |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 8 ft, Overall Width 18 in, 40 lb/ft Maximum Load Capacity, Frame Material Steel, Plastic Conveyor Roller Material, Roller Dia. 1 5/8 in, 3 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hydraulic Elev Cart, 20x40", 2000 ft. Pump (CART-2000-2040-FP)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Chain Lever Hoist, 1-1/2T Capacity, 15' Lift (5317A)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 ZN Lap Link (N223-115)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 1 in W, Polyester, Yellow (1DNJ6)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S5W182X64)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R123X36)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 15 in W, 40 lb/ft Max Load Capacity (99S2R151X93)
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 12"W, Aluminum, Gray (98H212)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 15 in W, 50 lb/ft Max Load Capacity (99S5R153X42)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT10FR06S25C)
- Unex Span Track Flow Racks & Rails