Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 15 in W, 50 lb/ft Max Load Capacity
Mfr # 99S5R153X42
Zoro # G4055156
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Overall Width 15 in
- Maximum Load Capacity 50 lb/ft
- Overall Length 3 ft 6 in
- Frame Material Steel
Product Information
- Brand Unex Span Track
- MFR # 99S5R153X42
- Zoro # G4055156
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Width | 15 in |
Overall Length | 3 ft 6 in |
Roller Dia. | 3/4 in |
Details
Flow Rack Type | Roller |
Item | Flow Rack Conveyor |
Maximum Load Capacity | 50 lb/ft |
Frame Material | Steel |
Roller Material | Aluminum |
Conveyor Roller Material | Aluminum |
Frame Finish | Galvanized |
Frame Finish/Coating | Galvanized |
Capacity per Ft. | 50 lb. |
Roller Spacing | 3 in |
Center to Center Roller Spacing | 3" |
Duty Rating | Light-Duty |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 3 ft 6 in, Overall Width 15 in, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 3 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 4 ft L, 4 in W, Polyester, Yellow (EN1604DX4)
- BIL-JAX Leveling Jack - Rigid - #5 (0032-085)
- ZORO SELECT Leveling Caster, Nylon, 3 in., 2200 lb. (WMLC-1000FSB)
- CC APEX Rigid Plate Caster, CC Apex, 8" (CDP-Z-45)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 15 in W, 40 lb/ft Max Load Capacity (99S2R151X93)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S5W182X64)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 3 in W, 35 lb/ft (5 ft Supports) Max Load Capacity (5FRM2503)
- Unex Span Track Flow Racks & Rails