Shop All Flow Racks & Rails
This Product is Discontinued
Unex Span Track
Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 12 in W, 50 lb/ft Max Load Capacity (Discontinued)
Mfr # 99S5W122X42
Zoro # G4055129
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flow Rack Type Roller
- Maximum Load Capacity 50 lb/ft
- Overall Width 12 in
- Overall Length 3 ft 6 in
- Frame Material Steel
Product Information
- Brand Unex Span Track
- MFR # 99S5W122X42
- Zoro # G4055129
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Width | 12 in |
Overall Length | 3 ft 6 in |
Wheel Dia. | 1-5/8" |
Roller Dia. | 1 5/8 in |
Details
Flow Rack Type | Roller |
Item | Flow Rack Conveyor |
Maximum Load Capacity | 50 lb/ft |
Frame Material | Steel |
Frame Finish | Galvanized |
Center to Center Roller Spacing | 2" |
Duty Rating | Light-Duty |
Frame Finish/Coating | Galvanized |
Wheel Design | Hex Hub |
Conveyor Roller Material | Plastic |
Wheel Material | Plastic |
Roller Spacing | 2 in |
Capacity per Ft. | 50 lb. |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 3 ft 6 in, Overall Width 12 in, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Plastic Conveyor Roller Material, Roller Dia. 1 5/8 in, 2 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.