Shop All Gravity Flow Racks
Unex Flow Cell
Gravity Flow Rack 36 in W, 3 Shelves
Mfr # FCM99SR36483
Zoro # G4057037
product price: $1,277.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,277.99
Free 30-Day Returns
Key Features
- Shelving Type Mobile
- Depth 48"
- Height 54"
- Material Steel
- Number of Shelves 3
Product Information
- Brand Unex Flow Cell
- MFR # FCM99SR36483
- Zoro # G4057037
- Country of Origin United States
- Category Gravity Flow Racks
Dimensions
Depth | 48" |
Height | 54" |
Overall Depth | 48 in |
Overall Width | 36 in |
Width | 36" |
Caster Dia. | 4 in |
Overall Height | 54 in |
Depth per Side | 48 in |
Caster Wheel Diameter | 4 in |
Overall WxDxH | 36 in x 48 in x 54 in |
Description
Gravity Flow Rack, Caster Wheel/Tread Material Phenolic, Caster Wheel/Configuration (4) Swivel Casters with Brakes, Caster Wheel Diameter 4 in, Decking Style Roller Lane, Decking Material Steel, Decking Finish Powder Coated, Frame Material Steel, Frame Finish Powder Coated, Shelving Configuration Mobile, Shelving Angle Tilt, Shelf Gauge 14 ga, Number of Shelves 3, Post Gauge 12 ga, Depth per Side 48 in, Overall Depth 48 in, Overall Height 54 in, Overall Width 36 in, Load Capacity 3,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-121872-AMG)
- ECONOCO Melamine Shelf for Outrigger, Black, 2PK (PSORSLF48-ML)
- JOHN STERLING Closet Pole, Length 48 In. (0018-4)
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- GLOBAL INDUSTRIAL Carton Flow Shelving Double Depth 5 LEVEL 96inW x 72inD x 84inH (235393)
- GLOBAL INDUSTRIAL Carton Flow Rack, 4 Levels, SpanTrack Lane, 108inW x 96inD x 96inH (272169)
- VESTIL Blue Steel Pallet Rack Gravity Flow Shelf 96"W x 96"L (GFL-9696)
- Unex Flow Cell Gravity Flow Racks