Shop All Gravity Flow Racks
Unex Flow Cell
28 in D, 72 in Blue
Mfr # FCMFS40283
Zoro # G4056836
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,229.99
Free 30-Day Returns
Key Features
- Shelving Type Mobile
- Depth 28"
- Height 72"
- Material Steel
- Number of Shelves 3
Product Information
- Brand Unex Flow Cell
- MFR # FCMFS40283
- Zoro # G4056836
- Country of Origin United States
- Category Gravity Flow Racks
Dimensions
Depth | 28" |
Height | 72" |
Overall Depth | 28 in |
Overall Width | 36 in |
Width | 36" |
Caster Dia. | 4 in |
Overall Height | 72 in |
Depth per Side | 28 in |
Caster Wheel Diameter | 4 in |
Overall WxDxH | 36 in x 28 in x 72 in |
Description
Gravity Flow Rack, Caster Wheel/Tread Material Phenolic, Caster Wheel/Configuration (4) Swivel Casters with Brakes, Caster Wheel Diameter 4 in, Decking Material Steel, Decking Finish Powder Coated, Frame Material Steel, Frame Finish Powder Coated, Shelving Configuration Mobile, Shelving Angle Flat, Shelf Gauge 14 ga, Number of Shelves 3, Post Gauge 12 ga, Depth per Side 28 in, Overall Depth 28 in, Overall Height 72 in, Overall Width 36 in, Load Capacity 3,000 lb, Load Capacity per Shelf 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy duty Work Bench with Riser, Steel, 60" W, 50" Height, 4000 lb., Straight (DWB-3060-BE-RSR-95)
- UFPI DECKORATORS BCX Pine Plywood Panel (109118)
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (GV236BL)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHPY)
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- GLOBAL INDUSTRIAL Carton Flow Shelving Double Depth 5 LEVEL 96inW x 72inD x 84inH (235393)
- VESTIL Blue Steel Pallet Rack Gravity Flow Shelf 96"W x 96"L (GFL-9696)
- GLOBAL INDUSTRIAL Carton Flow Rack, 4 Levels, SpanTrack Lane, 108inW x 96inD x 96inH (272169)
- Unex Flow Cell Gravity Flow Racks