Shop All Sandpaper Sheets
Uneeda
Sanding Sheet 3 x 4 EKASTORM Grit #400 Hook & Loop, 4 Holes Vented
Mfr # M-180525
Zoro # G208660041
product price: $10.99
/pk 50, $0.22/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Paper
- Width 3 in
- Length 4 in
- Backing Weight C weight
Product Information
- Brand Uneeda
- MFR # M-180525
- Zoro # G208660041
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3 in |
Length | 4 in |
Details
Grit | 400 |
Backing Material | Paper |
Backing Weight | C weight |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Color | Beige |
Backing | Hook & Loop |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 3/16 In, 3/16 Shank (310-002114)
- GATOR Cloth Emery 9X11In Medium (3291)
- SCOTCH-BRITE Fiber Disc, 12x1-1/4, Med, PK25 (61500137783)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443306)
- UNEEDA Sanding Sheet 9 x 11 EKABLUE Paper, Grit #600 (M-148606)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #80 Hook & Loop, 4 Holes Vented (M-179754)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #400 (M-176341)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #100 Hook & Loop, 4 Holes Vented (M-179755)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #320 Hook & Loo, 4 Holes Vented (M-178559)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #400 Hook & Loop, 4 Holes Vented (M-178602)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 50 Grit (78072775488)
- Uneeda Sandpaper Sheets