Shop All Sandpaper Sheets
Uneeda
Sanding Sheet 3 x 4 EKASTORM Grit #180 Hook & Loop, 4 Holes Vented
Mfr # M-179398
Zoro # G108660073
product price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 3 in
- Length 4 in
- Backing Weight C weight
- Color Beige
Product Information
- Brand Uneeda
- MFR # M-179398
- Zoro # G108660073
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3 in |
Length | 4 in |
Details
Grit | 180 |
Backing Material | Paper |
Backing Weight | C weight |
Color | Beige |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Hole Configuration | 4 holes |
Backing | Hook & Loop |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529324)
- SHAVIV Deburring Replacement Blade, E400 (151-29233)
- 3M Qk Change Disc, AlO, 1-1/2in, 36G, TR, PK50 (7000045091)
- 3M Scotch-Brite Heavy Duty Scrubber Sponge For Pots and Pans 4.5 in. L 6 pk, 6PK (426)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #150 Hook & Loop, 4 Holes Vented (M-179397)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #240 Hook & Loop, 4 Holes Vented (M-179758)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #80 Hook & Loop, 4 Holes Vented (M-179754)
- UNEEDA Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #1200 (M-127686)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #80 Hook & Loop, 4 Holes Vented (M-178787)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #100 Hook & Loop, 4 Holes Vented (M-179755)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Tan HD (36286)
- Uneeda Sandpaper Sheets