Shop All Sandpaper Sheets
Uneeda
Sanding Sheet 3 x 4 EKASTORM Grit #150 Hook & Loop, 4 Holes Vented
Mfr # M-179397
Zoro # G608659935
product price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 3 in
- Length 4 in
- Backing Weight C weight
- Color Beige
Product Information
- Brand Uneeda
- MFR # M-179397
- Zoro # G608659935
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3 in |
Length | 4 in |
Details
Grit | 150 |
Backing Material | Paper |
Backing Weight | C weight |
Color | Beige |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Backing | Hook & Loop |
Hole Configuration | 4 holes |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 2in W (47403)
- NORTON ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 80G (63642502581)
- ASTRO PNEUMATIC PADS 3" SURFACE PREP COARSE BAG OF 25 (AO30CSP)
- OSBORN Compound Green C-3 Standard Bar (0004733700)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #120 Hook & Loop, 4 Holes Vented (M-179756)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #180 Hook & Loop, 4 Holes Vented (M-179398)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #320 Hook & Loop, 4 Holes Vented (M-179759)
- UNEEDA Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #800 (M-128516)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #240 Hook & Loop, 4 Holes Vented (M-179341)
- UNEEDA Sanding Sheet 9 x 11 EKABLUE Paper, Grit #600 (M-148606)
- NORTON ABRASIVES Sanding Sheet Assortment, 3-3/8x9 In, 6 Pc (07660748335)
- Uneeda Sandpaper Sheets