Shop All Hook & Loop Sanding Discs
Uneeda
Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #240
Mfr # M-179788
Zoro # G808659995
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design 5 holes
- Abrasive Material Aluminum Oxide
- Grit 240
- Abrasive Type Coated
Product Information
- Brand Uneeda
- MFR # M-179788
- Zoro # G808659995
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Vacuum Hole Design | 5 holes |
Abrasive Material | Aluminum Oxide |
Grit | 240 |
Abrasive Type | Coated |
Backing Weight | Film |
Backing Material | Film |
Color | Blue |
Backing | Hook & Loop |
Description
Filmtek Film is known to be generally superior to paper as it allows for a more uniform and consistent abrasive coating. Not only is film waterproof, it provides better flexibility and durability offering a two, to sometimes three times longer lifespan than paper, for certain applications. Moreover, it performs as well on wood as on metal. Until now, film was twice as expensive as paper, but new technological advancements have allowed Uneeda to offer Filmtek at prices comparable to those of paper.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 9" x 11" SandWet Wet or Dry Sanding Sheets 600-Grit, PK 5 (48058)
- DYNABRADE HookandLoopDisc, 6", Vac, 60G, PK50 (91562)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 120G (08834180487)
- NORTON CO 9" x 11" ProSand Sanding Sheet 150-Grit, PK 20 (02638)
- UNEEDA Sanding Disc 6" x 9 Hole EKASTORM Hook & Loop Grit #180 (Festool 6x9) (M-167026)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #180 (M-175850)
- UNEEDA Sanding Disc 5" Grit #220 EKASTORM Hook & Loop (M-160428)
- UNEEDA Sanding Disc 6" Grit #150 EKASTORM Hook & Loop (M-160435)
- UNEEDA Sanding Disc 6" EKASTORM Hook & Loop Grit #320 (M-159978)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #220 (Festool 5x9) (M-179008)
- MIRKA Grip Disc, 6", P220, PK50 (23-622-220)
- Uneeda Hook & Loop Sanding Discs