Shop All Hook & Loop Sanding Discs
Uneeda
Sanding Disc 5" Grit #220 EKASTORM Hook & Loop
Mfr # M-160428
Zoro # G208660164
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Grit 220
- Abrasive Type Coated
Product Information
- Brand Uneeda
- MFR # M-160428
- Zoro # G208660164
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Coated |
Color | Beige |
Backing Weight | C weight |
Backing Material | Paper |
Backing | Hook & Loop |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA 2" Mrfd Ceramic Ultra X Type R (66-201-024)
- 3M CUBITRON 7x7/8 36+G Fiber Disc 25pk. (7000000393)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (93807)
- SHAVIV Deburring Tool Set, HSS, w/E100 Blade (155-29069)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #600 (M-174411)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #180 (M-175850)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #150 (M-160426)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #220 (M-175851)
- UNEEDA Sanding Disc 6" UNEELON Non-Woven pad Hook & Loop Ultra Fine Grey (Ultra Fine) (M-178129)
- UNEEDA Sanding Disc 5" x 5 Hole EKASTORM Hook & Loop Grit #120 (M-164289)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Medium (61500313673)
- Uneeda Hook & Loop Sanding Discs