Shop All Adhesive Discs
Uneeda
Sanding Disc 5" FILMTEK PSA Square Tab Grit #400
Mfr # M-173435
Zoro # G108660011
product price: $13.89
/pk 50, $0.28/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Backing Material Film
- Abrasive Type Coated
Product Information
- Brand Uneeda
- MFR # M-173435
- Zoro # G108660011
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Details
Grit | 400 |
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Backing Material | Film |
Abrasive Type | Coated |
Backing Weight | Film |
Color | Blue |
Backing | PSA |
Description
Filmtek Film is known to be generally superior to paper as it allows for a more uniform and consistent abrasive coating. Not only is film waterproof, it provides better flexibility and durability offering a two, to sometimes three times longer lifespan than paper, for certain applications. Moreover, it performs as well on wood as on metal. Until now, film was twice as expensive as paper, but new technological advancements have allowed Uneeda to offer Filmtek at prices comparable to those of paper.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 81A109 Mini Deburring Brush, .109" Diameter., .003SS, .750" Brush Part, 3" Overall Length (81A109)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775466)
- WEILER 1-1/8" Knot Wire End Brush, .020" Steel Fill (10028)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 14" (0002233300)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #120 (M-172785)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #150 (M-160448)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #600 (M-161041)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #180 (M-160462)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #80 (M-172774)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #320 (M-173434)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G (30514ZAT)
- Uneeda Adhesive Discs