Shop All Adhesive Discs
Uneeda
Sanding Disc 5" EKASTORM PSA Square Tab Grit #240
Mfr # M-161028
Zoro # G008660180
product price: $12.99
/pk 50, $0.26/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Abrasive Type Coated
Product Information
- Brand Uneeda
- MFR # M-161028
- Zoro # G008660180
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Details
Grit | 240 |
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Abrasive Type | Coated |
Backing Weight | C weight |
Color | Beige |
Backing | PSA |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Dia Crimped Wire Wheel, .006" Steel Fill, 1/2" Arbor Hole (15433)
- GYROS 1/2 x 24" 120 Grit Aluminum Oxide Sanding Belt, 5PK (12-02412/5)
- UNITED ABRASIVES/SAIT SAIT 77760 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Ceramic Grain, Coarse/40 Grit (77760)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 (66253043746)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #220 (M-173142)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #220 (M-160450)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #500 (M-161032)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #180 (M-172787)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #600 (M-161041)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #150 (M-160448)
- 3M PSA Sanding Disc, Paper, 5in, P400G, PK500 (7000120368)
- Uneeda Adhesive Discs