Shop All Abrasive Pads & Sponges
Uneeda
EKASILK PLUS 5mm Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad
Mfr # P-105647
Zoro # G308660279
product price: $22.49
/pk 25, $0.90/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 in
- Width 3 in
- Abrasive Type Coated
- Abrasive Material Aluminmum Oxide
- Grade Medium
Product Information
- Brand Uneeda
- MFR # P-105647
- Zoro # G308660279
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4 in |
Width | 3 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminmum Oxide |
Grade | Medium |
Backing Material | Foam |
Thickness | 3/16 in |
Attachment Type | Hook & Loop |
Hole Configuration | 4 holes |
Description
Whether youve got large flat panels or hard to reach spaces, such as corners or between louvers, using the 5mm EKASILK PLUS sponges on your sander will eliminate the majority of manual hand sanding and speed up the whole finishing process, from final prep of raw wood before primer or stain, all the way through to your final coat of finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA 23-342-180 23 Series Gold 6 in. PSA Linkrol Disc- 180-Grit- C-Weight Backing (MRK-23-342-180)
- AMERICAN HAWK INDUSTRIAL 3/16" Pneumatic Sandblast Gun Assembly, Part# 101 (101)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Very Fine (7000120972)
- DIABLO 9 in. L X 11 in. W 320 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DND911320H05G)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105620)
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad (P-104530)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #180 (400-600 Grit Scratch) Blue (P-106125)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No hole Coarse (60 Grit Finish ) Hook & Loop Sanding Pad (P-105557)
- UNEEDA Uneesponge 1 Inch Medium/Medium Sanding Sponge (P-100715)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106055)
- GATOR FINISHING SilicaCut Sandpaper Polish Super Sponge, 1000 Mirror Fine Grit (7465)
- Uneeda Abrasive Pads & Sponges