Shop All Abrasive Pads & Sponges
Uneeda
EKASILK PLUS 10mm Sponge 3"x 4" Superfine (450-500 Grit Finish) 4 Holes Hook & Loop Sanding Pad
Mfr # P-105623
Zoro # G108660028
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 3 in
- Abrasive Type Coated
- Abrasive Material Aluminmum Oxide
- Grade Super Fine
Product Information
- Brand Uneeda
- MFR # P-105623
- Zoro # G108660028
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4 in |
Width | 3 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminmum Oxide |
Grade | Super Fine |
Attachment Type | Hook & Loop |
Backing Material | Foam |
Thickness | 10 mm |
Hole Configuration | 4 holes |
Description
If youre tired of your sander damaging the wood on shaker doors or inside other shallow crevices, the 10mm EKASILK PLUS sponges are the answer youve been waiting for. Dense enough to allow for flat sanding, flexible enough to manage edges and contours, and thick enough to clear the top of the shaker door, all without leaving a mark.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES ALC 40250 Cloth Lined Blast Gloves, Rubber (40250)
- FLEX-HONE TOOL BC8M170200CD FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC8M170200CD)
- OEMTOOLS Bench Top Abrasive Blast Cabinet (24815)
- 3M Disc Pad Ribbed Face Plate, 7 in D, Hard (80515)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Very (320-380 Grit Finish) Fine Hook & Loop Sanding Pad (P-104507)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105599)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Coarse (60 Grit Finish) Hook & Loop Sanding Pad (P-104504)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105622)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Very Fine (320-380 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105649)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Medium-Fine (150-180 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106037)
- NORTON ABRASIVES Contour Sanding Sponge, UF, PK20 (07660703077)
- Uneeda Abrasive Pads & Sponges