Shop All Back Up Pads
Uneeda
Ekasand Sanding Disc Pad 6 inch, 6 Holes Vented, Low Profile, 4-Rivet Vinyl Face for PSA
Mfr # P-101613
Zoro # G608660191
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Mounting Type Vinyl
- Vacuum Hole Design 6 holes
- Pad Size 6 in
Product Information
- Brand Uneeda
- MFR # P-101613
- Zoro # G608660191
- Country of Origin United States
- Category Back Up Pads
Dimensions
Pad Size | 6 in |
Details
Face Mounting Type | Vinyl |
Vacuum Hole Design | 6 holes |
Description
Ekasand Disc Pad 6 x 6HV L/P 4-Rivet Vinyl Face for PSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Plastic Adapter, 1/2" to 3/8" Arbor Hole (4401)
- VSM Abrasive Belt, 36 Grit, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 36 Grit, Very Coarse, Ceramic, Red (289401)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 24G, PK25 (69957398010)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 1-1/2in (7100076936)
- UNEEDA Ekasand Sanding Disc Pad 5 Inch No hole, Low Profile, 4-Rivet Hook Face for Hook & Loop (P-101498)
- UNEEDA Interface Sanding Backup Pad 3 x 4 Hook & Loop - Soft Density (P-102234)
- UNEEDA Ekasand Sanding Disc Pad 6 Inch No Hole, Low Profile, 4-Rivet Vinyl Face for PSA (P-101776)
- UNEEDA EKASAND Sanding Pad 3 "x 4 " 4 Holes Pad Savers Hook & Loop (10 Pack) (P-105695)
- UNEEDA Interface Sanding Backup Pad 3" x 4" 4 Hole Hook & Loop - Hard Density (P-106092)
- UNEEDA Ekasand Backup Sanding Pad 3 x 4 Hook Face Screw On - Straight Edge - J-Hook (P-105552)
- NORTON ABRASIVES Blending Disc, AlO, 2in, 80 Grit, TS (66261009183)
- Uneeda Back Up Pads