Shop All Air Sanders, Buffers & Polishers
Uneeda
Ekasand Pneumatic Random Orbital Sander 5 Inch - Non Vacuum - Hook Face - 3 / 16 Orbit
Mfr # P-100690
Zoro # G308596752
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 5 in
- Pad Face Type Hook & Loop
- Orbit Dia. 3/16 in
- Vacuum/Non-Vacuum Non vacuum
- Characteristics Pneumatic Sander Power
Product Information
- Brand Uneeda
- MFR # P-100690
- Zoro # G308596752
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5 in |
Orbit Dia. | 3/16 in |
Details
Pad Face Type | Hook & Loop |
Vacuum/Non-Vacuum | Non vacuum |
Characteristics | Pneumatic Sander Power |
Hole Configuration | No Holes |
Description
Our pneumatic random orbital sanders provide an excellent sanding experience with a lightweight, symmetrical design featuring a sturdy, aluminum housing that absorbs vibrations. The ergonomic design fits naturally into your hand to prevent fatigue, and only requires a light pressure to give you a better finish. Your hands will love you, and the results will show in your work with the best finish you can get.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT #4 Copper 12T U-Style Die (49-12-U004C)
- LINK HANDLES Wedge, Steel, 5/16" x 13/16" (64144)
- MILWAUKEE TOOL 5/16" HollowCore Magnetic Nut Driver (48-22-2522)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 31.7 Oz (1EJX4)
- UNEEDA Ekasand Pneumatic Random Orbital Sander - 5 Inch - Self Generated Vacuum - Hook & Loop Face - 3 /16 Orbit (P-101758)
- UNEEDA Ekasand Pneumatic Random Orbital Sander - 5 Inch Central Vacuum - Hook Face - 3 / 16 Orbit (P-101657)
- UNEEDA Ekasand Pneumatic Orbital Sander 3 x 4 - Central Vacuum - Hook & Loop Face (P-101939)
- UNEEDA Ekasand Pneumatic Orbital Sander 3 x 4 - Non Vacuum - Hook Face for Hook & Loop (P-101740)
- UNEEDA Ekasand Pneumatic Random Orbital Sander - 5 Inch - Non Vacuum - Vinyl Pad - 3 /16 Orbit (P-100687)
- DYNABRADE Dynascaler Surface Preparation Tool (31600)
- S & H INDUSTRIES SANDER ORBITAL DA W/PAD 6" (VKVT200)
- Uneeda Air Sanders, Buffers & Polishers