Shop All Truck Bed Covers
Undercover
ULTRA FLEX 2019 CHEVROLE
Mfr # UX12024
Zoro # G710951552
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Promotion Restriction Not eligible for promotion
- Color Black
- Installation Type Clamp-On
- Locking Type Non-Lockable
Product Information
- Brand Undercover
- MFR # UX12024
- Zoro # G710951552
- UPC # 192631030812
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Promotion Restriction | Not eligible for promotion |
Color | Black |
Installation Type | Clamp-On |
Locking Type | Non-Lockable |
Folds/Panels | 2 Folds/ 3 Panels |
Finish | Matte |
Type | Hard Folding |
Drilling Required | Drilling Not Required |
Material | Aluminum |
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
- •Non-Lockable
- •Ultra Low-Profile Design With A Stylish Matte Black Finish
- •Carpeted Under Panels Provide A Finished OEM Look
- •Dual Action Tailgate Seal For Easy Operation
- •Ultra Flex Is An Easy Clamp-On Application
- •Can Be Installed And Removed Easily With Newly Designed L-Rail’s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF899)
- VP RACING FUELS Small Engine Fuel, 2 Cycle, 5 gal. (6232)
- MOTORCRAFT Fuel Pump, Pf4 (PF4)
- BLUE SEA SYSTEMS Blue Sea Red LED Indicator Light (8171)
- UNDERCOVER 04-14 FORD F150 , 6.5' SB (UX22004)
- UNDERCOVER 14-18 GM & 19 2500/3500 HD 8FT BED UNDERCOVER ARMOR FLEX WITHOUT CARBONPRO BED (AX12025)
- UNDERCOVER TONNO HARD FOLDING TriFold NonLockable Black SemiGloss Textured Black Aluminum (FX41010)
- UNDERCOVER 16-17 TITAN 5.5FT SB CREW CAB UNDERCOVER SE LID (UC5076)
- UNDERCOVER 14-16 SILVERADO 1500 STD/DOUBLE/CREW 6.5FT SB WA8555 41 (GBA) BLACK LU (UC1126L-41)
- UNDERCOVER 21-C F150 CREW CAB 5.5 FT BED-BLACK TEXTURED UNDERCOVER ELITE (UC2208)
- BUSHWACKER 02-08 DODGE RAM SMOOTH ULTIMATE TAILGATE CAP (58506)
- Undercover Truck Bed & Tailgate Accessories