Shop All Golf Apparel & Equipment
Under Armour
Show Down Shorts-Khaki/38
Mfr # UM8810-748
Zoro # G9275942
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 38"
Product Information
- Brand Under Armour
- MFR # UM8810-748
- Zoro # G9275942
- UPC # 889707600177
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | 38" |
Details
Item | Golf Shorts |
Description
Light, stretchy woven fabric delivers total comfort. Moisture Transport System wicks sweat and dries fast. Stretch engineered waistband for superior mobility and insane comfort. Flat-front, 4-pocket design. Embroidered UA logo back on left pocket. Inseam 10”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hose, Cold, PVC, 100 ft., Green (423H88)
- CHAPIN 15 gal. 12V EZ Mount Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (97200B)
- SEM PRODUCTS TRIM BLACK 13-OZ AEROSOL-EA (SE39143)
- CAMCO Water Pressure Regulator (40055)
- UNDER ARMOUR Men's Tech 1/4 Zip-Carbon Heather Twist/Steel/XXL (UM0684-187HXXL)
- UNDER ARMOUR Storm Wind Men's 1/2 Zip-Black/XL (UM1945-999)
- UNDER ARMOUR Men's Performance Polo 2.0-Royal/M (UM0596-148)
- UNDER ARMOUR Men's Lo Cut Socks (3-Pack)-Black/Large (9-12.5) (UA4401-999)
- UNDER ARMOUR Men's UA Tech T-Shirt-White/XXL (UM0638-000)
- UNDER ARMOUR Playoff Heather Men's Polo-Black/M (UM0571-999)
- ILC Replacement for Ezgo / Cushman / Textron 26304g01 (26304G01 EZGO / CUSHMAN / TEXTRON)
- Under Armour Sporting Goods