Shop All Pens
Uncommoncarry
Omega Pen, Gold
Mfr # OMP-G
Zoro # G405306162
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Size 7.5 x 6 x 1.5 in
- Height 6"
- Weight 3.21 oz
- Features Inkless & Smearless
Product Information
- Brand Uncommoncarry
- MFR # OMP-G
- Zoro # G405306162
- Country of Origin China
- Category Pens
Dimensions
Size | 7.5 x 6 x 1.5 in |
Height | 6" |
Overall Length | 7.5" |
Width | 1.5" |
Details
Color | Gold |
Weight | 3.21 oz |
Features | Inkless & Smearless |
Barrel Material | Lead Alloy, Aluminum Alloy |
Item | Inkless Pen |
Description
The Omega AXL Pen is the most eco-friendly writing instrument. It lays down a grey line that doesn't smudge or erase. It never needs sharpening and doesn't run out. It's design is the revival of an age old artist technique of writing with metal. The tiny metal tip is made of a AXL-METAL and will write forever. The shaft of the pen is available in anodized aluminum which makes the pen cool to the touch.
Light, Eco Friendly, Smooth to the touch, Never runs out of ink
Dimensions: 6.3"L x 0.25"Ø
Material: Anodized Aluminum
Light, Eco Friendly, Smooth to the touch, Never runs out of ink
Dimensions: 6.3"L x 0.25"Ø
Material: Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Double Wall Boxes, 500#/ECT-71, 20" x 20" x 20", Kraft, 10/Bundle (55VM50)
- BOSTITCH STAPLES 1-1/2""L 16GA (16S5-38FG10M)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Green, 15/Case (JTH115GN)
- BIC Bic® Wite-Out® EZ Correct Correction Tape, 1/6 in x 400 in, White, 10/Box (WOTAP10)
- UNCOMMONCARRY Omega Inkless Pen Fidget, Black (OMP-BK-FGT)
- UNCOMMONCARRY Omega Pen S4, Gold (OMP-G-4)
- UNCOMMONCARRY Omega Inkless Pen S8, Blue (OMP-BLU-8)
- UNCOMMONCARRY Omega Pen, Blue (OMP-BL)
- UNCOMMONCARRY Omega Inkless Pen S8, Silver (OMP-S-8)
- UNCOMMONCARRY Omega Pen S5, Silver (OMP-BK-5)
- DETECTAMET Detectable Elephant Pen, Black Ink, W/Lanyard, PK50 (104-I02-C11-PA03)
- Uncommoncarry Pens