Shop All Pens
Uncommoncarry
Omega Pen, Blue
Mfr # OMP-BL
Zoro # G005306166
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Weight 3.21 oz
- Height 6"
- Features Inkless & Smearless
- Overall Length 7.5"
Product Information
- Brand Uncommoncarry
- MFR # OMP-BL
- Zoro # G005306166
- Country of Origin China
- Category Pens
Dimensions
Height | 6" |
Overall Length | 7.5" |
Size | 7.5 x 6 x 1.5 in |
Width | 1.5" |
Details
Color | Blue |
Weight | 3.21 oz |
Item | Inkless Pen |
Features | Inkless & Smearless |
Barrel Material | Lead Alloy, Aluminum Alloy |
Description
The Omega AXL Pen is the most eco-friendly writing instrument. It lays down a grey line that doesn't smudge or erase. It never needs sharpening and doesn't run out. It's design is the revival of an age old artist technique of writing with metal. The tiny metal tip is made of a AXL-METAL and will write forever. The shaft of the pen is available in anodized aluminum which makes the pen cool to the touch.
Light, Eco Friendly, Smooth to the touch, Never runs out of ink
Dimensions: 6.3"L x 0.25"Ø
Material: Anodized Aluminum
Light, Eco Friendly, Smooth to the touch, Never runs out of ink
Dimensions: 6.3"L x 0.25"Ø
Material: Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Cork Bulletin Board 55"W x 73-1/2"H (RKK34)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (9PVF3)
- AVERY 1" D-Ring Binder, Heavy Duty, White (AVE79199)
- SWINGLINE Laminator, Inspire Plus, 12" (1701867)
- UNCOMMONCARRY Omega Pen, Gold (OMP-G)
- UNCOMMONCARRY Omega Inkless Pen S8, Blue (OMP-BLU-8)
- UNCOMMONCARRY Omega Pen S5, Black (OMP-S-5)
- UNCOMMONCARRY Omega Inkless Pen S7, White (OMP-W-7)
- UNCOMMONCARRY Omega Pen, Silver (OMP-S)
- UNCOMMONCARRY Omega Pen, Rose Gold (OMP-RG)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Be (BLN75C)
- Uncommoncarry Pens