Shop All Duty Belts and Harnesses
Uncle Mikes
Ultra Inner Belt, Kodra, Black, XL
Mfr # 87841
Zoro # G7785434
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color Black
- Material Kodra
- Features Double-Layer 1-1/2 in Nylon Web with Bound Edges and Hook-and-Loop Adjustments, Even More Stability for When You Carry Extra Gear, Full-Length Hook-and-Loop on The Outer Surface That Mates to Hook-and-Loop on Our Duty Belts, Reversible for Administrative Wear
- Length 44 in to 48 in
Product Information
- Brand Uncle Mikes
- MFR # 87841
- Zoro # G7785434
- UPC # 043699878413
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | Xl |
Width | 1 1/2 in |
Length | 44 in to 48 in |
Details
Item | Inner Duty Belt |
Color | Black |
Material | Kodra |
Features | Double-Layer 1-1/2 in Nylon Web with Bound Edges and Hook-and-Loop Adjustments, Even More Stability for When You Carry Extra Gear, Full-Length Hook-and-Loop on The Outer Surface That Mates to Hook-and-Loop on Our Duty Belts, Reversible for Administrative Wear |
Material - Duty Belts and Harnesses | Kodra |
Gender | Unisex |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Inner Duty Belt, Unisex, Size XL, Length 44 in to 48 in, Width 1 1/2 in, Material Kodra, Color Black, Features Double-Layer 1-1/2 in Nylon Web with Bound Edges and Hook-and-Loop Adjustments, Even More Stability for When You Carry Extra Gear, Full-Length Hook-and-Loop on The Outer Surface That Mates to Hook-and-Loop on Our Duty Belts, Reversible for Administrative Wear, Material Kodra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Gold on Black, Labels/Roll: Continuous (212GBPX)
- ZORO SELECT Wire Tag, Paper, Blank, PK1000 (4WLC2)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- TINGLEY RUBBER Tingley S56307 DuraScrim 3 Pc Suit, Yellow, Detachable Hood, 5XL (S56307.5X)
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, M (87821)
- UNCLE MIKES Duty Belt, S (70761)
- UNCLE MIKES Baton Holder, Blck, Nylon, Ft 21-26in Baton (88841)
- UNCLE MIKES Duty Belt, XL (70791)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, M (87771)
- UNCLE MIKES Instructors Belt, L (87681)
- UNCLE MIKES Gear Kit, XL, Black (89089)
- Uncle Mikes Duty Belts and Harnesses