Shop All Weapon Holsters
Uncle Mikes
Sidekick Hip Holster, Right, Size 4
Mfr # 81041
Zoro # G7768993
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Hand Right
- Includes Holster
- Weapon Model 7 in -8-1/2 in Barrel Medium and Large Double Action Revolvers, Tie-Down Loop Included
Product Information
- Brand Uncle Mikes
- MFR # 81041
- Zoro # G7768993
- UPC # 043699810413
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 4 |
Details
Description
Sidekick Hip Holster, Right, Weapon Model 7 In.-8-1/2 In. Barrel Medium and Large Double Action Revolvers, Tie-Down Loop Included, Level 1, Size 4, Material Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- IRONCLAD PERFORMANCE WEAR Cold Protect Gloves, Full Fingers, XL, PR (SDXW2-05-XL)
- HOT RODS Face Mask, Blue, Universal (RK800-01)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 8 (81081)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES Chemical Case, Nylon, Black (88691)
- UNCLE MIKES Retention Duty Holster, Right, Size 21 (98211)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- Uncle Mikes Security Clothing