Shop All Weapon Holsters
Uncle Mikes
Retention Duty Holster, Left, Size 20
Mfr # 98202
Zoro # G7769212
original price:
$100.00
47% off
new price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Hand Left
- Weapon Model Beretta 9mm, .40, S&W 10mm, .45 (5 in Barrels) Taurus 9mm, .40
- Material Nylon
- Level 1
Product Information
- Brand Uncle Mikes
- MFR # 98202
- Zoro # G7769212
- UPC # 043699982028
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 20 |
Details
Item | Retention Duty Holster |
Color | Black |
Hand | Left |
Weapon Model | Beretta 9mm, .40, S&W 10mm, .45 (5 in Barrels) Taurus 9mm, .40 |
Material | Nylon |
Level | 1 |
Includes | Holster |
Description
Retention Duty Holster, Left, Weapon Model Beretta 9mm, .40, S-W 10mm, .45 (5 In. Barrels) Taurus 9mm, .40, Level 1, Size 20, Material Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Vinyl Ear Plugs, Flanged Shape, 25, Orange, 100 PK (SMF-30W-P)
- MANCOMM USB, Handbook, OSHA, Training (35B-108-01)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: XL PR (2925 (XL))
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, L (56120103L)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- UNCLE MIKES Holster, RH, 3to4In Brl, Dbl Actn Revolvers (81021)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 8 (81081)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- Uncle Mikes Weapon Holsters